FUJI ELECTRIC FRN0012E2S-2GB Variable Frequency Drive, 4 Max. HP, 3 Input Phase AC, 230 VAC Input Voltage

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£955.43 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: FRN0012E2S-2GB

  • Item: CD3ULN

  • Cross Ref: 482J54

Product Specifications:

ItemVariable Frequency Drive
Accepts Input Control Signal0-10VDC, 4-20mA
Adjustable Acceleration Time0.01 to 6000 sec.
Adjustable Deceleration Time0.01 to 6000 sec.
Depth5.630"
Digital ReadoutYes
Display TypeLED
DisplaysDrive Voltage
Dynamic BrakingInternal Brake Chopper Circuit
EnclosureNEMA 1
Height5.510"
Input Frequency50/60Hz
Input Phase AC3
Input Voltage230VAC
Key Pad LockoutYes
Max. HP4
Max. Output Amps12
Output Frequency Range0 to 400 Hz
Output Voltage230VAC
ProtectionIP20
Start/Stop ControlProgrammable
Starting Torque150%
Torque @ 1 Hz150%
Width4.330"

Shipping Info:

Ship weight (kg) 1.89

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes