Fuji Electric FRN0004E2S-4GB Variable Frequency Drive, 460 VAC, 3 I / O Phase AC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£955.43 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: FRN0004E2S-4GB

  • Item: CD3TAJ

  • Cross Ref: 482J69

Product Specifications:

ItemVariable Frequency Drive
Accepts Input Control Signal0-10VDC, 4-20mA
Adjustable Acceleration Time0.01 to 6000 sec.
Adjustable Deceleration Time0.01 to 6000 sec.
Depth5.630"
Digital ReadoutYes
Display TypeLED
DisplaysDrive Voltage
Dynamic BrakingInternal Brake Chopper Circuit
EnclosureNEMA 1
Height5.510"
Input Frequency50/60Hz
Input Phase AC3
Input Voltage460VAC
Key Pad LockoutYes
Max. HP1.5
Max. Output Amps3.4
Output Frequency Range0 to 400 Hz
Output Voltage460VAC
ProtectionIP20
Start/Stop ControlProgrammable
Starting Torque150%
Torque @ 1 Hz150%
Width4.330"

Product Details:

  • Designed to ramp down the frequency or voltage and provide protection against motor overload conditions, as well as adjust the motor speed
  • Features a sensor-less flux torque vector control mechanism for automatically calculating the motor performance
  • Dual-channel RS485 communication port utilising half-duplex bus configuration for transmitting and receiving data from each end
  • Includes a keypad with an LED screen displaying the duration, number of operational activities, the status of input / output settings and alarms
  • Meets UL, cUL, 508C, NO14, CE RoHS, GOST-R and KC standards

Shipping Info:

Ship weight (kg) 1.87

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes