Fuji Electric FRN0002E2S-4GB Variable Frequency Drive, 460 VAC Input Voltage

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£895.71 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: FRN0002E2S-4GB

  • Item: CD3PNG

  • Cross Ref: 482J68

Product Specifications:

ItemVariable Frequency Drive
Accepts Input Control Signal0-10VDC, 4-20mA
Adjustable Acceleration Time0.01 to 6000 sec.
Adjustable Deceleration Time0.01 to 6000 sec.
Depth4.690"
Digital ReadoutYes
Display TypeLED
DisplaysDrive Voltage
Dynamic BrakingInternal Brake Chopper Circuit
EnclosureNEMA 1
Height5.510"
Input Frequency50/60Hz
Input Phase AC3
Input Voltage460VAC
Key Pad LockoutYes
Max. HP1
Max. Output Amps1.8
Output Frequency Range0 to 400 Hz
Output Voltage230VAC
ProtectionIP20
Start/Stop ControlProgrammable
Starting Torque150%
Torque @ 1 Hz150%
Width4.330"

Product Details:

  • Used to control the speed of an AC motor by varying the supplied frequency in UPS and refrigeration compressors
  • Features an LED display indicating the system operating status and conversion values, I/O settings and alarms
  • USB keypad allows the user to manually change preset configurations, monitor the units entered, the duration and kWh output
  • Safe torque off (STO) facility enables the drive to shut down the torque load in case of an accidental open circuit
  • NEMA rated, UL listed, RoHS compliant

Shipping Info:

Ship weight (kg) 1.64

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes