FUJI ELECTRIC FRN0002E2S-2GB Variable Frequency Drive, 1/2 Max. HP, 3 Input Phase AC, 230 VAC Input Voltage

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£567.29 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: FRN0002E2S-2GB

  • Item: CD3PNB

  • Cross Ref: 482J50

Product Specifications:

ItemVariable Frequency Drive
Accepts Input Control Signal0-10VDC, 4-20mA
Adjustable Acceleration Time0.01 to 6000 sec.
Adjustable Deceleration Time0.01 to 6000 sec.
Depth3.350"
Digital ReadoutYes
Display TypeLED
DisplaysDrive Voltage
Dynamic BrakingInternal Brake Chopper Circuit
EnclosureNEMA 1
Height5.000"
Input Frequency50/60Hz
Input Phase AC3
Input Voltage230VAC
Key Pad LockoutYes
Max. HP1/2
Max. Output Amps2
Output Frequency Range0 to 400 Hz
Output Voltage230VAC
ProtectionIP20
Start/Stop ControlProgrammable
Starting Torque150%
Torque @ 1 Hz150%
Width2.680"

Shipping Info:

Ship weight (kg) 0.88

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes