FROSTGUARD FG2-6L Heating Cable, 6 Feet Long, Wet or Dry, Max. Circuit Length 300 Feet, 240 VAC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£127.23 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: FG2-6L

  • Item: CD3UXC

  • Cross Ref: 45RK58

Product Specifications:

ItemHeating Cable
Amps per Cable @ 40F0.15
Amps per Foot @ 40F0.025
Cable Length6'
Max. Circuit Length300 ft.
Mounting LocationWet or Dry
Number of Conductors0
Voltage240VAC
Watts On Metal36
Watts On Plastic48
Watts per Cable @ 40F36
Watts per Foot @ 40F6

Shipping Info:

Ship weight (kg) 0.62

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes