FROSTGUARD FG2-24L Heating Cable, 24 Feet Size, Wet or Dry, Max. Circuit Length 300 Feet, 240 VAC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£251.75 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 8
  • Model: FG2-24L

  • Item: CD3RMR

  • Cross Ref: 45RK61

Product Specifications:

ItemHeating Cable
Amps per Cable @ 40F0.6
Amps per Foot @ 40F0.025
Cable Length24'
Max. Circuit Length300 ft.
Mounting LocationWet or Dry
Number of Conductors0
Voltage240VAC
Watts On Metal144
Watts On Plastic192
Watts per Cable @ 40F144
Watts per Foot @ 40F6

Shipping Info:

Ship weight (kg) 1.19

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes