FROSTGUARD FG2-18L Heating Cable, 18 Feet Long, Wet or Dry, Max. Circuit Length 300 Feet, 240 VAC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£206.96 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: FG2-18L

  • Item: CD3XDF

  • Cross Ref: 45RK60

Product Specifications:

ItemHeating Cable
Amps per Cable @ 40F0.45
Amps per Foot @ 40F0.025
Cable Length18'
Max. Circuit Length300 ft.
Mounting LocationWet or Dry
Number of Conductors0
Voltage240VAC
Watts On Metal108
Watts On Plastic144
Watts per Cable @ 40F108
Watts per Foot @ 40F6

Shipping Info:

Ship weight (kg) 1

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes