FROSTGUARD FG1-75P
  • Model: FG1-75P
  • Item: CD2FEQ
  • Cross: 45RK56

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

FROSTGUARD | FG1-75P | CD2FEQ | 45RK56 | Heating Cable
Hover to zoom
In Stock
£522.00 / unit

Order online and get 5% off Use code FAB5

Get it by Fri, Feb 28
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemHeating Cable
    Amps per Cable @ 40F3.8
    Amps per Foot @ 40F0.05
    Cable Length75'
    Max. Circuit Length200 ft.
    Mounting LocationWet or Dry
    Number of Conductors0
    Voltage120VAC
    Watts On Metal450
    Watts On Plastic600
    Watts per Cable @ 40F450
    Watts per Foot @ 40F6

    Shipping Info:

    Ship weight (kg) 2.77

    Sent to your email in 30 min

    Model: FG1-75PItem: CD2FEQCross: 45RK56

    setTimeout(function(){ gtag('event', 'view_item', { 'send_to': 'AW-939214415', 'value': '522.00', 'items': [{ 'id': 'CD2FEQ', 'google_business_vertical': 'retail' }] }); }, 5000);