FROSTGUARD FG1-6P Heating Cable, 6 Feet, Wet or Dry, Max. Circuit Length 200 Feet, 120 VAC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£122.14 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: FG1-6P

  • Item: CD3TMM

  • Cross Ref: 45RK50

Product Specifications:

ItemHeating Cable
Amps per Cable @ 40F0.3
Amps per Foot @ 40F0.05
Cable Length6'
Max. Circuit Length200 ft.
Mounting LocationWet or Dry
Number of Conductors0
Voltage120VAC
Watts On Metal36
Watts On Plastic48
Watts per Cable @ 40F36
Watts per Foot @ 40F6

Shipping Info:

Ship weight (kg) 0.65

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes