FROSTGUARD FG1-50P Heating Cable, 50 Feet, Wet or Dry, Max. Circuit Length 200 Feet, 120 VAC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£405.79 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: FG1-50P

  • Item: CD3KEV

  • Cross Ref: 45RK55

Product Specifications:

ItemHeating Cable
Amps per Cable @ 40F2.5
Amps per Foot @ 40F0.05
Cable Length50'
Max. Circuit Length200 ft.
Mounting LocationWet or Dry
Number of Conductors0
Voltage120VAC
Watts On Metal300
Watts On Plastic400
Watts per Cable @ 40F300
Watts per Foot @ 40F6

Shipping Info:

Ship weight (kg) 2.04

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes