FROSTGUARD FG1-18P Heating Cable, 18 Feet Size, Wet or Dry, Max. Circuit Length 200 Feet., 120 VAC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£194.07 / unit

Pay by Proforma Invoice

Get it by Fri, Oct 2
  • Model: FG1-18P

  • Item: CD3RVH

  • Cross Ref: 45RK52

Product Specifications:

ItemHeating Cable
Amps per Cable @ 40F0.9
Amps per Foot @ 40F0.05
Cable Length18'
Max. Circuit Length200 ft.
Mounting LocationWet or Dry
Number of Conductors0
Voltage120VAC
Watts On Metal108
Watts On Plastic144
Watts per Cable @ 40F108
Watts per Foot @ 40F6

Shipping Info:

Ship weight (kg) 1.03

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes