FRIGIDAIRE FFTA08331 Wall Air Conditioner, 8000 BtuH Cooling, White

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£689.43 / unit

Pay by Proforma Invoice

Get it by Fri, Sep 25
  • Model: FFTA08331

  • Item: CD2QGP

  • Cross Ref: 470D56

Product Specifications:

ItemWall Air Conditioner
ColorWhite
Air Flow Direction6 Way
Amps7
BtuH Cooling8000
BtuH HeatingBased On Outdoor Ambient and Matched Componets
Control TypeElectronic
Dehumidification Rate1.9 lb./hr.
Depth2-23/64
Fan-Only Speeds3
Green Certification or Other RecognitionENERGY STAR
Height1.437"
High CFM280/259/230
Max. Wall Thickness18"
NEMA Plug ConfigurationLCDI, 5-15P
Operation ModeCool Only
Power Cord Length6.5'
Rating10.6
Refrigerant TypeR-410A
Voltage115VAC
Watts750
Width2-17/64"

Shipping Info:

Ship weight (kg) 36.45

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes