• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

FRIGIDAIRE FFSS2625TS

FRIGIDAIRE FFSS2625TS

In Stock
£1990.56 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: FFSS2625TS
  • Item: CD2HWU
  • Cross Ref: 406F07
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Refrigerator and Freezer
Color Stainless Steel
Amps 8.5
Control Type Digital
Cord Length 6'
Defrost Frost Free
Door Hinge Right/Left
Energy Star Compliant No
Freezer Capacity 9.0 cu. ft.
Hz 60
Number of Doors 2
Number of Sections 2
Number of Shelves 6
Overall Depth 32"
Overall Height 69.875"
Overall Width 36"
Plug Type NEMA 5-15P
Refrigerant Charge 4.25 oz.
Refrigerant Type R134A
Refrigerator Capacity 16.5 cu. ft.
Refrigerator Style Side by Side
Residential / Commercial Residential
Temp. Range -18 Degrees to -15 Degrees
Total Capacity 26.0 cu. ft.
Voltage 115V
Door Style Solid, Swing

Shipping Info:

Ship weight (kg) 124.65