FRIGIDAIRE FFRE25332 Window Air Conditioner, 000/24, 600 BtuH Cooling, White

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£1004.83 / unit

Pay by Proforma Invoice

Get it by Thu, Oct 1
  • Model: FFRE25332

  • Item: CD2QGN

  • Cross Ref: 470D55

Product Specifications:

ItemWindow Air Conditioner
ColorWhite
Air Flow Direction6 Way
Amps10.7/11.7
BtuH Cooling25,000/24,600
BtuH HeatingBased On Outdoor Ambient and Matched Componets
Control TypeElectronic
Dehumidification Rate7.8 lb./hr.
Depth2-39/64
Fan-Only Speeds3
Green Certification or Other RecognitionENERGY STAR
Height1-11/16"
High CFM460/424/388
Max. Wall Thickness8-1/4"
NEMA Plug ConfigurationLCDI, 6-20P
Operation ModeCool Only
Power Cord Length6.5'
Rating10.3
Refrigerant TypeR-410A
Voltage208/230VAC
Watts2420/2380
Width2-29/64"

Shipping Info:

Ship weight (kg) 76.95

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes