FRIGIDAIRE FFRE18332 Window Air Conditioner, 000/17, 600 BtuH Cooling, White

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£818.36 / unit

Pay by Proforma Invoice

Get it by Wed, Oct 7
  • Model: FFRE18332

  • Item: CD2QGM

  • Cross Ref: 470D53

Product Specifications:

ItemWindow Air Conditioner
ColorWhite
Air Flow Direction6 Way
Amps6.9/7.4
BtuH Cooling18,000/17,600
BtuH HeatingBased On Outdoor Ambient and Matched Componets
Control TypeElectronic
Dehumidification Rate5.5 lb./hr.
Depth27-13/32"
Fan-Only Speeds3
Green Certification or Other RecognitionENERGY STAR
Height17-25/32"
High CFM430/418/406
Max. Wall Thickness9-1/2"
NEMA Plug ConfigurationLCDI, 5-15P
Operation ModeCool Only
Power Cord Length6.5'
Rating11.8
Refrigerant TypeR-410A
Voltage208/230VAC
Watts1510/1470
Width23.625"

Shipping Info:

Ship weight (kg) 57.15

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes