FRIGIDAIRE FFRE15331 Window Air Conditioner, White

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£768.14 / unit

Pay by Proforma Invoice

Get it by Mon, Oct 5
  • Model: FFRE15331

  • Item: CD2QGL

  • Cross Ref: 470D52

Product Specifications:

ItemWindow Air Conditioner
ColorWhite
Air Flow Direction6 Way
Amps11.3
BtuH Cooling15,000
BtuH HeatingBased On Outdoor Ambient and Matched Componets
Control TypeElectronic
Dehumidification Rate3.5 lb./hr.
Depth27-13/32"
Fan-Only Speeds3
Green Certification or Other RecognitionENERGY STAR
Height17-25/32"
High CFM425/412/400
Max. Wall Thickness9-1/2"
NEMA Plug ConfigurationLCDI, 5-15P
Operation ModeCool Only
Power Cord Length6.5'
Rating11.8
Refrigerant TypeR-410A
Voltage115VAC
Watts1260
Width23.625"

Shipping Info:

Ship weight (kg) 52.34

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes