FRIGIDAIRE FFHT1814TB
  • Model: FFHT1814TB
  • Item: CD2HWR
  • Cross: 406F05

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

FRIGIDAIRE | FFHT1814TB | CD2HWR | 406F05 | Refrigerator and Freezer
Hover to zoom
In Stock
£1082.78 / unit

Order online and get 5% off Use code FAB5

Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemRefrigerator and Freezer
    ColorBlack
    Amps6.0
    Control TypeAdjustable Dial
    Cord Length6'
    DefrostFrost Free
    Door HingeLeft
    Energy Star CompliantYes
    Freezer Capacity4.1 cu. ft.
    Hz60
    Number of Doors2
    Number of Sections2
    Number of Shelves4
    Overall Depth30.125"
    Overall Height66.625"
    Overall Width30"
    Plug TypeNEMA 5-15P
    Refrigerant Charge4.25 oz.
    Refrigerant TypeR134A
    Refrigerator Capacity14.2 cu. ft.
    Refrigerator StyleTop Freezer
    Residential / CommercialResidential
    Temp. Range-17 Degrees to -13 Degrees
    Total Capacity18.0 cu. ft.
    Voltage115V
    Door StyleSolid, Swing

    Shipping Info:

    Ship weight (kg) 84.6

    Brand Overview:

    Frigidaire is a leading manufacturer of NSF / ANSI rated refrigerators, freezers, air conditioners, power supply cords, water connectors, gas connectors, range hoods and related accessories. Water purifiers under the Frigidaire Kitchen Appliances range are ENERGY STAR certified and use PureSource Ultra II ice and water filtration technology to provide clean water. Frigidaire air conditioners offer two-stage cooling operation ensuring consistent temperatures and increased dehumidification. Choose from a wide range of these quality appliances and related accessories from Raptor Supplies, an authorised Frigidaire distributor.

    Sent to your email in 30 min

    Model: FFHT1814TBItem: CD2HWRCross: 406F05