-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Backpack Sprayer |
---|
Height (cm) | 58.42 |
---|---|
Length (cm) | 50.8 |
Width (cm) | 40.64 |
Country Of Origin | US |
---|---|
Weight (kg) | 13.23 |
Please note that the item you have bought is a 115V.