-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sprayer Pump |
---|
Height (cm) | 58.42 |
---|---|
Length (cm) | 48.26 |
Width (cm) | 22.86 |
Country Of Origin | US |
---|---|
Weight (kg) | 5.3325 |
Please note that the item you have bought is a 115V.