-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Infrared Contactor Enclosure |
---|---|
Control Volts | 24 |
Depth | 7" |
Height | 25" |
Material | Steel |
Max. Operating Amps | 100 |
Mounting Type | Wall |
---|---|
NEMA Rating | 1 |
Number of Contacts | 2 |
Phase | 3 or 1 |
Voltage | 480 |
Width | 17" |
Height (cm) | 17.78 |
---|---|
Length (cm) | 63.5 |
Width (cm) | 43.18 |
HS Code | 8537109050 |
---|---|
Country Of Origin | US |
Weight (kg) | 20.41 |
Please note that the item you have bought is a 115V.