FOSTORIA FPC-4120 Infrared Contactor Enclosure 7 Inch D
  • Model: FPC-4120
  • Item: AE3YKE
  • Cross: 5GUY9

FOSTORIAFOSTORIA
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

FOSTORIA FPC-4120 Infrared Contactor Enclosure 7 Inch D | AE3YKE 5GUY9
Hover to zoom
In Stock
£1894.23 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemInfrared Contactor Enclosure
    Control Volts120
    Depth7"
    Height25"
    MaterialSteel
    Max. Operating Amps100
    Mounting TypeWall
    NEMA Rating1
    Number of Contacts2
    Phase3 or 1
    Voltage480
    Width17"

    Shipping Info:

    Ship weight (kg) 21.12
    Ship height (cm)18.29
    Ship length (cm)64.77
    Ship width (cm)43.18
    HS code8537109050
    Country of OriginUS