FLUORAMICS 9943332 Tufoil Gun Coat Oiler, Rust Inhibitor Lubricator, 1 Gallon

Model: 9943332
Item: AG8HPM
In Stock

£146.39

Payment Methods

Product Specifications:

Item Lubricant
Color White
Base Synthetic Oil
Container Type Plastic Jug
Size 1 gal.
Style Gun Lubricant
Type Lubricant, Corrosion Inhibitor
Flammable No
Net Fill 128 floz

Shipping Info:

Ship weight (kg) 3.41
Ship height (cm) 26.04
Ship length (cm) 12.07
Ship width (cm) 17.78
HS code 3811.21
Country of Origin US

Product Details:

  • Gun-Coat improves post Shoot Cleaning, It works great on Pistol, Shotgun, Rifles.