Item | Grease |
Color | White |
Container Type | Plastic Jar |
Flash Point | None |
Material | Fluorocarbon |
Size | 1 lb. |
Type | Multi Purpose Oxygen approved |
Ship weight (kg) | 0.49 |
Ship height (cm) | 9.22 |
Ship length (cm) | 7.62 |
Ship width (cm) | 7.62 |
HS code | 3403.19 |
Country of Origin | US |