FLUORAMICS 9712153 Lox-8 Plunger Thread Sealant 100 Gram

Model: 9712153
Item: AG8HQJ
In Stock

£91.61

Payment Methods

Product Specifications:

Item Thread Sealant
Color White
Base PTFE-Fluorocarbon Complex
Container Type Plastic Plunger
Size 100 Gram
Standard "NASA
Style Oxygen Approved
Type Thread Sealant
Physical Form Paste

Shipping Info:

Ship weight (kg) 0.14
Ship height (cm) 5.08
Ship length (cm) 8.26
Ship width (cm) 15.24
HS code 3824.9
Country of Origin US

Product Details:

  • It is non-toxic. It is Waterproof and used for Stainless Steel Anti-Galling.