FLUORAMICS 9712152 Lox-8 Jar Grease 100 Gram

Model: 9712152
Item: AG8HRD
In Stock

£100.05

Payment Methods

Product Specifications:

Item Grease
Color White
Container Type Plastic Jar
Flash Point None
Material Fluorocarbon
Size 100 Gram
Type Multi Purpose Oxygen approved

Shipping Info:

Ship weight (kg) 0.12
Ship height (cm) 4.78
Ship length (cm) 5.72
Ship width (cm) 5.72
HS code 3403.19
Country of Origin US

Product Details:

  • It used where oxygen or harsh chemicals are present. It is Waterproof and used for Stainless Steel Anti-Galling.