FLUORAMICS 9700018 Lox-8 Jar Grease 25 Gram

Model: 9700018
Item: AG8HRC
In Stock

£45.47

Payment Methods

Product Specifications:

Item Grease
Color White
Container Type Plastic Jar
Flash Point None
Material Fluorocarbon
Size 25 Gram
Type Multi Purpose Oxygen approved

Shipping Info:

Ship weight (kg) 0.04
Ship height (cm) 4.14
Ship length (cm) 3.51
Ship width (cm) 3.51
HS code 3403.19
Country of Origin US

Product Details:

  • It used where oxygen or harsh chemicals are present. It is Waterproof and used for Stainless Steel Anti-Galling.