FLUORAMICS 9443340 HinderRust S4.0, Rust Protector Lubricator, 5 Gallon

Model: 9443340
Item: AG8HPY
In Stock

£554.97

Payment Methods

Product Specifications:

Item Anti-Rust
Color Grey
Base Synthetic Rust Stopper
Container Type Metal Can
Size 5 gal.
Style Solvent Free
Type Corrosion Inhibitor
Flammable No
Net Fill 5 gal.

Shipping Info:

Ship weight (kg) 17.8
Ship height (cm) 35.56
Ship length (cm) 28.27
Ship width (cm) 28.27
HS code 3811.21
Country of Origin US

Product Details:

  • It is self repair Rust Protector and Lubricant , S4.0-Stops Rust and Lubricates, It actively spreads into deep corners and cracks, It Lubricates Wire Cables, It is Non Removable Lubricant.