-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Anti-Rust |
---|---|
Base | Synthetic Rust Stopper |
Color | White |
Container Type | Plastic Jug |
Flammable | No |
Net Fill | 1 gal. |
---|---|
Size | 1 gal. |
Style | Solvent Free |
Type | Corrosion Inhibitor |
Height (cm) | 26.04 |
---|---|
Length (cm) | 12.07 |
Width (cm) | 17.78 |
Country Of Origin | US |
---|---|
Weight (kg) | 3.35 |
Please note that the item you have bought is a 115V.