FLUORAMICS 9343345 HinderRust R2.0, Rust Protector Lubricator, 1 Gallon

Model: 9343345
Item: AG8HPQ
In Stock

£117.91

Payment Methods

Product Specifications:

Item Anti-Rust
Color White
Base Synthetic Rust Stopper
Container Type Plastic Jug
Size 1 gal.
Style Solvent Free
Type Corrosion Inhibitor
Flammable No
Net Fill 1 gal.

Shipping Info:

Ship weight (kg) 3.35
Ship height (cm) 26.04
Ship length (cm) 12.07
Ship width (cm) 17.78
HS code 3811.21
Country of Origin US

Product Details:

  • A Lubricator which gets wet and spreads across any surface applied, R2.0-Removable-Temporary, It Stops Flash Rust, It is Removable Lubricant.