FLUORAMICS 9343344 HinderRust R2.0, Rust Protector Lubricator, 1 Quart

Model: 9343344
Item: AG8HPP
In Stock

£34.42

Payment Methods

Product Specifications:

Item Anti-Rust
Color Black
Base Synthetic Rust Stopper
Container Type Plastic Jug
Size 1 qt.
Style Solvent Free
Type Corrosion Inhibitor
Flammable No
Net Fill 32 floz

Shipping Info:

Ship weight (kg) 0.86
Ship height (cm) 19.69
Ship length (cm) 5.41
Ship width (cm) 13.97
HS code 3811.21
Country of Origin US

Product Details:

  • A Lubricator which gets wet and spreads across any surface applied, R2.0-Removable-Temporary, It Stops Flash Rust, It is Removable Lubricant.