FLUORAMICS 9200009 Chem 8 Jar Silicone PTFE Lubricant 4 Oz

Model: 9200009
Item: AG8HPB
In Stock

£44.95

Payment Methods

Product Specifications:

Item Grease
Color White
Base Silicone
Container Type Plastic Jar
Flash Point 120 deg C
Size 4 Oz
Style Waterproof
Type Lubricant
Flammable No
Net Fill 4 floz

Shipping Info:

Ship weight (kg) 0.14
Ship height (cm) 7.32
Ship length (cm) 6.05
Ship width (cm) 6.05
HS code 3910
Country of Origin US

Product Details:

  • It is a Waterproof Lubricant, It is used in High Vapor Pressure, A Lubricant where Chemicals are Packaged.