FLUORAMICS 9121263 Tufoil Lighting Grease Tube, 125 Gram

Model: 9121263
Item: AG8HRP
In Stock

£8.97

Payment Methods

Product Specifications:

Item Synthetic Grease
Color White
Container Type Tube
Flash Point 200 deg C
Material Synthetic
Size 125 Gram
Type Slide Grease

Shipping Info:

Ship weight (kg) 0.05
Ship height (cm) 3.51
Ship length (cm) 5.72
Ship width (cm) 15.24
HS code 3403.19
Country of Origin US

Product Details:

  • It is used in Servo Bearings, It is used in Fine Bearings, It is used for Low Break Out Torque.