Item | Hydraulic Oil |
Color | White |
Container Type | Plastic Jug |
Flash Point | 435f |
Size | 1 gal. |
Style | Gear Box Additive |
Type | Lubrication Enhancer |
Physical Form | Liquid |
Flammable | No |
Ship weight (kg) | 3.22 |
Ship height (cm) | 26.04 |
Ship length (cm) | 12.07 |
Ship width (cm) | 17.78 |
HS code | 3811.21 |
Country of Origin | US |