FLUKE FLUKE 51-2B Thermocouple Thermometer, 1-Input, Type E, Type J, Type K, Type T, Mini-Type

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£420.70 / unit

Pay by Proforma Invoice

Get it by Tue, Oct 6
  • Model: FLUKE 51-2B

  • Item: CD2YQM

  • Cross Ref: 4YV88

Product Specifications:

ItemThermocouple Thermometer
Accuracy+/-0.05% rdg, 0.5 Degrees F
Auto Power OffYes
Battery Type(3) AA
Calibration CertificateNo
Data HoldYes
DisplayBacklit 3 Line LCD
MemoryMin/Max/Avg/Dif
Number of Inputs1
Probe ConnectorMini-Type
Resolution0.1 Degrees C
TypeType E,Type J,Type K,Type T

Shipping Info:

Ship weight (kg) 0.7

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes