FLUKE 80PT-25 Thermocouple Immersion Temperature Probe, -321 to 662 Deg. F Temp. Range

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£175.33 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Sep 29
  • Model: 80PT-25

  • Item: CD2WMK

  • Cross Ref: 4FB13

Product Specifications:

ItemImmersion Temperature Probe
Connection TypeMini
Material316 Stainless Steel
Probe Length4"
Temp. Range-196 Degrees to 350 Degrees
UseAir or Liquids
Wire Length3' 4"

Shipping Info:

Ship weight (kg) 0.14

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes