-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rotary Vane Pump |
---|---|
Body Material | Low Lead Brass |
By-Pass | Yes |
External Relief | No |
Inlet/Outlet | 1/2" FNPT |
Max. Flow | 4 GPM |
Max. Pressure | 290 psi |
Max. Temp. | 158 Degrees |
---|---|
Min. Flow (GPM) | 4 |
Mounting | Carbonator |
Relief Pressure Max. | 240 PSI |
Shaft | Stainless Steel |
Vane Material | Graphite |
Height (cm) | 11.43 |
---|---|
Length (cm) | 12.19 |
Width (cm) | 10.41 |
HS Code | 8413600020 |
---|---|
Weight (kg) | 2.115 |
Please note that the item you have bought is a 115V.