|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

FLOJET LF222201D Diaphragm Pump Motor Driven 24vdc 35 Psi

Model: LF222201D
Item: AA2GQZ
Cross Reference: 10H916
£57.86

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Diaphragm Pump
Body Material Polypropylene
Diaphragm Material Santoprene(R)
Height 2-5/8"
Inlet/Outlet 3/8"
Length 6-13/16"
Max. Operating PSI 35
Type Motor Driven
Voltage 24VDC
Width 3-15/16"
Online - Live Chat