-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Conveyor Belt Lacing |
---|---|
Length | 12" |
Material | Stainless Steel |
---|---|
Type | #1 Clipper SS |
Height (cm) | 5.08 |
---|---|
Length (cm) | 33.02 |
Width (cm) | 6.35 |
HS Code | 8431390010 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.27 |
Please note that the item you have bought is a 115V.