• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

FLEX-HONE TOOL BC11224

FLEX-HONE TOOL BC11224

In Stock
£29.64 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: BC11224
  • Item: CD2HEJ
  • Cross Ref: 2ZYV9
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Flexible Cylinder Hone
Abrasive Material Silicon Carbide
Bore Dia. 1.5"
Grade Fine
Grit 240
Overall Length 8"

Shipping Info:

Ship weight (kg) 0.11