-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Step Stool Storage Box |
---|---|
Color | Safety Yellow |
Compartment Depth | 15-1/2" |
Compartment Height | 7-1/2" |
Compartment Width | 9" |
Latch Type | Single |
Material | Polypropylene |
---|---|
Number of Compartments | 2 |
Number of Removable Dividers | 0 |
Overall Depth | 13.25" |
Overall Height | 13.25" |
Overall Width | 15" |
Height (cm) | 33.78 |
---|---|
Length (cm) | 55.12 |
Width (cm) | 38.35 |
HS Code | 3926909980 |
---|---|
Country Of Origin | US |
Weight (kg) | 3.46 |
Please note that the item you have bought is a 115V.