-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Scissors |
---|---|
Adjustable | No |
Blade Material | Stainless Steel |
Cutting Edge | Knife |
Handle Color | Orange |
Handle Design | Ring and Enlarged Bow |
Handle Material | Plastic |
Handle Style | Straight |
---|---|
Left/Right Hand | Ambidextrous |
Length of Cut | 8" |
Overall Length | 8" |
Primary Application | Multipurpose |
Tip Shape | Sharp |
Height (cm) | 27.69 |
---|---|
Length (cm) | 10.92 |
Width (cm) | 10.41 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.1043 |
Please note that the item you have bought is a 115V.