FIRST ALERT SLED177
  • Model: SLED177
  • Item: CD2GEC
  • Cross: 429J53

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

FIRST ALERT | SLED177 | CD2GEC | 429J53 | Strobe Light
Hover to zoom
In Stock
£116.18 / unit
Get it by Tue, Feb 25
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemStrobe Light
    Diameter5-19/64"
    Height2-13/32"
    Operating Temp.40 Degrees to 100 Degrees F
    Power Source120VAC
    Width5-19/64"

    Shipping Info:

    Ship weight (kg) 0.35

    Sent to your email in 30 min

    Model: SLED177Item: CD2GECCross: 429J53