FIRST ALERT GC01CN Carbon Monoxide and Gas Alarm, 85dB At 10 Feet Audible Alert, 120 VAC

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£108.52 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Oct 5
  • Model: GC01CN

  • Item: CD3XVC

  • Cross Ref: 402G02

Product Specifications:

ItemCarbon Monoxide and Gas Alarm
Audible Alert85dB @ 10 ft.
Battery BackupY
Depth1-13/16"
Detection MethodElectrochemical
Diameter3-7/64"
Digital ReadoutYes
Display TypeDigital Display
Height5-39/64"
Interconnection CapabilityNo
Locking PinNo
Operating Temp.40 Degrees to 100 DegreesF
Power Source120VAC, (2) AA Batteries
Width3-7/64"

Shipping Info:

Ship weight (kg) 0.36

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes