FIRST ALERT 7020BSL Smoke Alarm, 85dB At 10 Feet Audible Alert, 120 VAC, 3V Lithium

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock
£180.77 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Sep 28
  • Model: 7020BSL

  • Item: CD3RPP

  • Cross Ref: 429J52

Product Specifications:

ItemSmoke Alarm
Audible Alert85dB @ 10 ft.
Battery BackupYes
Depth2-19/64"
Detection MethodPhotoelectric
Diameter5-13/64"
Digital ReadoutNo
Display TypeLED
Height5-13/64"
Interconnection CapabilityUp to 18 Units
Locking PinNo
Operating Temp.40 Degrees to 100 Degrees F
Power Source120VAC, 3V Lithium
Width5-13/64"

Shipping Info:

Ship weight (kg) 0.39

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes