• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

FIRST ALERT 7010B

FIRST ALERT 7010B

In Stock
£46.86 / unit
Get it by Mon, Oct 21
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 7010B
  • Item: CD2FEB
  • Cross Ref: 45JZ77
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders

Product Specifications:

Item Smoke Alarm
Audible Alert 85dB @ 10 ft.
Battery Backup Yes
Depth 2-7/64"
Detection Method Photoelectric
Diameter 5"
Digital Readout No
Display Type LED
Height 2-7/64"
Interconnection Capability Up to 18 Units
Locking Pin Yes
Operating Temp. 40 Degrees to 100 Degrees F
Power Source 120VAC

Shipping Info:

Ship weight (kg) 0.25