-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Replacement Drum Pump Tube |
---|---|
Adapter Material | Polypropylene |
Agency Compliance | NO |
Discharge Tube Outlet ID Size | 1" |
Discharge Tube Outlet OD Size | 1-7/16" |
For Use On | 30, 55 gal. Drums |
Height | 40" |
Metered | No |
Outlet Size | 1" Barb |
Overall Length | 50" |
---|---|
pH Range | 1-14 |
Pump Body Material | CPVC |
Seal Material | PTFE |
Self-Priming | Yes |
Suction Tube Length | 40" |
Suction Tube Outlet O.D. Size | 1-5/8" |
Suction Tube Type | Constant |
Wetted Materials | CPVC, PTFE, Alloy 625 |
Height (cm) | 8.89 |
---|---|
Length (cm) | 118.11 |
Width (cm) | 22.61 |
HS Code | 3917220000 |
---|---|
Country Of Origin | US |
Weight (kg) | 2.8035 |
Please note that the item you have bought is a 115V.