-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Drum Pump |
---|---|
Body Material | Polypropylene |
Cylinder Material | Polypropylene |
Design | Pneumatic Piston |
Discharge Tubing Material | Polypropylene |
Gasket Material | Fluorocarbon |
Inlet Size | 1" |
Internal Parts Material | Polypropylene, Stainless Steel, Flourocarbon |
Max. Air Inlet (PSI) | 100 |
Max. Flow | 6.5 GPM |
Max. GPM for Oil | 4 |
Max. GPM for Water | 6.5 |
---|---|
Max. Liquid Temp. | 120 Degrees F |
Max. Pressure | 100 psi |
Max. Temp. | 120 F |
Outlet Size | 3/4" |
Seal Material | Fluorocarbon |
Suction Tube Length | 36 In. |
Suction Tube Outlet I.D. Size | 1 In. |
Suction Tube Outlet O.D. Size | 1 In. |
Type | Pneumatic Piston |
Height (cm) | 53.59 |
---|---|
Length (cm) | 24.64 |
Width (cm) | 11.43 |
HS Code | 8413200000 |
Country Of Origin | GB |
---|---|
Weight (kg) | 1.9215 |
UPC | 089404215029 |
Please note that the item you have bought is a 115V.