-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Flowmeter |
---|---|
Accuracy | +/-0.5 % |
Chamber Material | 302 Stainless Steel |
Connection Size | 1 FNPT |
Display | Easy-to-read LCD |
Fitting Size | 1 |
Fitting Type | FNPT |
Flow Material | Mild Acids, Very Thick Fluids, Industrial Chemicals and Most Automotive Fluids Except Gasoline |
Flow Range | 2 to 20 gpm |
Height | 5" |
---|---|
Housing Material | Polypropylene |
Length | 5.5" |
Master Totalizer | 1000 gal. |
Max. Voltage | 3 (2 AA batteries) |
Seal Material | Fluorocarbon Seal |
Type | Liquid |
Width | 5.25" |
Height (cm) | 12.7 |
---|---|
Length (cm) | 19.81 |
Width (cm) | 17.78 |
HS Code | 9026104000 |
---|---|
Country Of Origin | US |
Weight (kg) | 1.35 |
Please note that the item you have bought is a 115V.