|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

FIBRE-METAL BY HONEYWELL 5906BK Welding Helmet Shade 10 Black

Model: 5906BK
Item: AA2BDC
Cross Reference: 10C434
£49.99

In Stock

Add to Cart
Product Detail
  • Grind Mode (No)
Product Specifications
Product Specifications
Item Passive Welding Helmet
Color Black
Graphics None
Headgear Speedy Loop
Lens Shade 10
Material Thermoplastic
Number of Arc Sensors 0
Plate Height 2"
Plate Width 4-1/2"
Viewing Area 2" x 4-1/4"
Online - Live Chat