-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Fuse |
---|---|
AC Voltage Rating | 600V |
Amps | 175A |
Body Material | PolyTube |
Current Rating | 175A |
Diameter | 1.81" |
Frame Type | OTS |
Fuse Class | Class K5 |
---|---|
Length | 9.63" |
Mounting | Clip |
Number of Poles | 1 |
Speed | Fast-Acting |
Voltage | 600V |
Voltage Type | AC |
Weight (kg) | 0.729 |
---|
Please note that the item you have bought is a 115V.